
Helen HLE-2302 Handmade Area Rug
Mfr # HLE2302-810
Zoro # G110354915
product price: $2,565.00
/ea
Free Shipping & Returns
Key Features
Color
Gray, Tan, Light Beige
Style
Modern
Material
Face: 60% Viscose, 40% Wool
Pile Height
0.4 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HLE2302-810
Zoro #
G110354915
UPC #
889292318037
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.4 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.7 in
Details
Color
Gray, Tan, Light Beige
Style
Modern
Material
Face: 60% Viscose, 40% Wool
Shape
Rectangle
Includes
Care Label
Weight
58.4 lb
Features
Handmade
Sub Style
Minimalist
Construction
Hand Tufted
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
Machine Washable
No
Backing
Canvas
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Description
Introduce a modern flair to your space with the Helen area rug. This chic hand-tufted rug is crafted from Viscose and Wool for a soft feel and luxurious sheen. The medium pile of this India-made piece adds texture to any room, while its lustrous finish completes the look. For an added layer of protection, we recommend pairing with a rug pad sold separately. Professional rug cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.