Zoro Homepage

Helen HLE-2302 Handmade Area Rug

  • Mfr # HLE2302-912

  • Zoro # G610354866


product price: $3,980.00
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Size
9 ft x 12 ft
Color
Gray, Tan, Light Beige
Style
Modern
Material
Face: 60% Viscose, 40% Wool
Pile Height
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLE2302-912
Zoro #
G610354866
UPC #
889292318044
Country of Origin
India

Dimensions

Size
9 ft x 12 ft
Pile Height
0.4 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.7 in

Details

Color
Gray, Tan, Light Beige
Style
Modern
Material
Face: 60% Viscose, 40% Wool
Shape
Rectangle
Features
Handmade
Weight
78.84 lb
Includes
Care Label
Construction
Hand Tufted
High/Low Texture
No
Outdoor Safe
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Printed Design
No
Backing
Canvas
Durable/Performance Rated
No
Machine Washable
No
Sub Style
Minimalist
Has Fringe
No

Description

Introduce a modern flair to your space with the Helen area rug. This chic hand-tufted rug is crafted from Viscose and Wool for a soft feel and luxurious sheen. The medium pile of this India-made piece adds texture to any room, while its lustrous finish completes the look. For an added layer of protection, we recommend pairing with a rug pad sold separately. Professional rug cleaning only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.