Zoro Homepage

Hemingway HMG-2300 Handmade Area Rug

  • Mfr # HMG2300-1014

  • Zoro # G810359098


product price: $1,515.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Size
10 ft x 14 ft
Color
Cream, Black
Style
Global
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMG2300-1014
Zoro #
G810359098
UPC #
192201229554
Country of Origin
India

Dimensions

Size
10 ft x 14 ft
Pile Height
0 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.62 in

Details

Color
Cream, Black
Style
Global
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
60.2 lb
Construction
Hand Woven
Has Fringe
Yes
Outdoor Safe
No
Machine Washable
No
Printed Design
No
High/Low Texture
No
Durable/Performance Rated
No
Backing
No Backing
High Traffic Compatible
Yes
Sub Style
Bohemian

Description

Introduce your home to a timeless classic with this Hemingway area rug. This beautiful, global-style piece is hand woven with a blend of polyester and wool for an elegant, yet durable finish. Featuring no pile construction and a fringe detail, this design will bring modern sophistication to any room. Made in India, it's recommended that you use this rug with a rug pad to ensure stability and comfort. For best results, professional cleaning is recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.