
Hemingway HMG-2300 Handmade Area Rug
Mfr # HMG2300-23
Zoro # G910359127
product price: $80.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Black
Style
Global
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMG2300-23
Zoro #
G910359127
UPC #
889292301787
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.62 in
Details
Color
Cream, Black
Style
Global
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton
Shape
Rectangle
Weight
2.58 lb
Features
Handmade
Includes
Care Label
High/Low Texture
No
Backing
No Backing
Outdoor Safe
No
Sub Style
Bohemian
Durable/Performance Rated
No
Printed Design
No
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
Yes
Construction
Hand Woven
Description
Introduce your home to a timeless classic with this Hemingway area rug. This beautiful, global-style piece is hand woven with a blend of polyester and wool for an elegant, yet durable finish. Featuring no pile construction and a fringe detail, this design will bring modern sophistication to any room. Made in India, it's recommended that you use this rug with a rug pad to ensure stability and comfort. For best results, professional cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.