
Hemingway HMG-2300 Handmade Area Rug
Mfr # HMG2300-35
Zoro # G810359050
product price: $170.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Black
Style
Global
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HMG2300-35
Zoro #
G810359050
UPC #
889292301800
Country of Origin
India
Dimensions
Size
3 ft x 5 ft
Pile Height
0 in
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.62 in
Details
Color
Cream, Black
Style
Global
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton
Shape
Rectangle
Weight
6.45 lb
Includes
Care Label
Features
Handmade
Durable/Performance Rated
No
High/Low Texture
No
Backing
No Backing
Machine Washable
No
Outdoor Safe
No
Printed Design
No
Sub Style
Bohemian
Has Fringe
Yes
Construction
Hand Woven
High Traffic Compatible
Yes
Description
Introduce your home to a timeless classic with this Hemingway area rug. This beautiful, global-style piece is hand woven with a blend of polyester and wool for an elegant, yet durable finish. Featuring no pile construction and a fringe detail, this design will bring modern sophistication to any room. Made in India, it's recommended that you use this rug with a rug pad to ensure stability and comfort. For best results, professional cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.