
Hemingway HMG-2300 Handmade Area Rug
Mfr # HMG2300-912
Zoro # G310359246
product price: $1,175.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Cream, Black
Style
Global
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMG2300-912
Zoro #
G310359246
UPC #
889292301831
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.62 in
Details
Color
Cream, Black
Style
Global
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton
Shape
Rectangle
Weight
46.44 lb
Includes
Care Label
Features
Handmade
Construction
Hand Woven
Machine Washable
No
Backing
No Backing
Has Fringe
Yes
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Sub Style
Bohemian
High/Low Texture
No
Description
Introduce your home to a timeless classic with this Hemingway area rug. This beautiful, global-style piece is hand woven with a blend of polyester and wool for an elegant, yet durable finish. Featuring no pile construction and a fringe detail, this design will bring modern sophistication to any room. Made in India, it's recommended that you use this rug with a rug pad to ensure stability and comfort. For best results, professional cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.