
Hemingway HMG-2301 Handmade Area Rug
Mfr # HMG2301-5RD
Zoro # G710360125
product price: $275.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Black
Style
Global
Material
Face: 60% Wool, 40% Polyester; Warp: 80% Cotton, 20% Polyester
Pile Height
0 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMG2301-5RD
Zoro #
G710360125
UPC #
889292409841
Country of Origin
India
Dimensions
Size
5 ft x 5 ft
Pile Height
0 in
Length (In.)
60 in
Width (In.)
60 in
Thickness
0.51 in
Details
Color
Ivory, Black
Style
Global
Material
Face: 60% Wool, 40% Polyester; Warp: 80% Cotton, 20% Polyester
Shape
Round
Weight
9.25 lb
Includes
Care Label
Features
Handmade
Construction
Hand Woven
Machine Washable
No
High Traffic Compatible
Yes
Outdoor Safe
No
Backing
No Backing
High/Low Texture
No
Has Fringe
No
Printed Design
No
Durable/Performance Rated
No
Description
Introducing the Hemingway Collection, a global-style hand-woven rug that offers a unique blend of world cultures straight from India. Carefully crafted from a mix of polyester and wool, this no pile rug has a distinctive character that adds an exotic touch to any room. The beautiful fringed edges add an extra layer of detail for a sophisticated look. This piece is perfect for those who appreciate global style and want to add some texture and warmth to their space. For best results and prolonged lifespan, we recommend use with a rug pad.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.