
Hemingway HMG-2302 Handmade Area Rug
Mfr # HMG2302-2376
Zoro # G910360116
product price: $190.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Black
Style
Cottage
Material
Face: 60% Wool, 40% Polyester; Warp: 80% Cotton, 20% Polyester
Pile Height
0 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMG2302-2376
Zoro #
G910360116
UPC #
889292409889
Country of Origin
India
Dimensions
Size
2 ft 3 in x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
27 in
Thickness
0.51 in
Details
Color
Ivory, Black
Style
Cottage
Material
Face: 60% Wool, 40% Polyester; Warp: 80% Cotton, 20% Polyester
Shape
Runner
Features
Handmade
Includes
Care Label
Weight
6.24 lb
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
Yes
Construction
Hand Woven
Durable/Performance Rated
No
Machine Washable
No
Backing
No Backing
Printed Design
No
Outdoor Safe
No
Description
This beautiful Hemingway area rug is the perfect addition to any cottage-style home. Handwoven in India with a blend of Polyester and Wool, this rug features no pile construction for a smooth feel underfoot. It is designed to withstand high traffic areas and will last through years of wear and tear. The neutral colors make it easy to incorporate into your existing decor while adding texture and character to any space. For best results, use with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.