Zoro Homepage

Hemingway HMG-2302 Handmade Area Rug

  • Mfr # HMG2302-3RD

  • Zoro # G410360173


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Size
3 ft x 3 ft
Color
Ivory, Black
Style
Cottage
Material
Face: 60% Wool, 40% Polyester; Warp: 80% Cotton, 20% Polyester
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMG2302-3RD
Zoro #
G410360173
UPC #
889292409902
Country of Origin
India

Dimensions

Size
3 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
36 in
Thickness
0.51 in

Details

Color
Ivory, Black
Style
Cottage
Material
Face: 60% Wool, 40% Polyester; Warp: 80% Cotton, 20% Polyester
Shape
Round
Includes
Care Label
Weight
3.33 lb
Features
Handmade
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
No Backing
Has Fringe
Yes
Printed Design
No
High/Low Texture
No
Machine Washable
No
Durable/Performance Rated
No
Construction
Hand Woven

Description

This beautiful Hemingway area rug is the perfect addition to any cottage-style home. Handwoven in India with a blend of Polyester and Wool, this rug features no pile construction for a smooth feel underfoot. It is designed to withstand high traffic areas and will last through years of wear and tear. The neutral colors make it easy to incorporate into your existing decor while adding texture and character to any space. For best results, use with a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.