
Hemingway HMG-2303 Handmade Area Rug
Mfr # HMG2303-25
Zoro # G510360042
product price: $115.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Black
Style
Global
Material
Face: 60% Wool, 40% Polyester; Warp: 80% Cotton, 20% Polyester
Pile Height
0 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMG2303-25
Zoro #
G510360042
UPC #
889292409971
Country of Origin
India
Dimensions
Size
2 ft x 5 ft
Pile Height
0 in
Length (In.)
60 in
Width (In.)
24 in
Thickness
0.51 in
Details
Color
Ivory, Black
Style
Global
Material
Face: 60% Wool, 40% Polyester; Warp: 80% Cotton, 20% Polyester
Shape
Runner
Weight
3.7 lb
Includes
Care Label
Features
Handmade
Printed Design
No
Outdoor Safe
No
Construction
Hand Woven
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
Yes
Backing
No Backing
High/Low Texture
No
Durable/Performance Rated
No
Description
Introduce a global-inspired look to your home decor with the Hemingway Area Rug. This hand-woven, no pile rug is made of durable polyester and wool for lasting beauty. Featuring an intricate pattern, this area rug is perfect for adding texture and interest to any room in your home. Made in India, this area rug can be used alone or with a rug pad not included for added cushion and stability. Add the Hemingway Area Rug to your living space today and enjoy its classic style for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.