
Hemingway HMG-2304 Handmade Area Rug
Mfr # HMG2304-25
Zoro # G810360773
product price: $115.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Black
Style
Cottage
Material
Face: 60% Wool, 40% Polyester; Warp: 80% Cotton, 20% Polyester
Pile Height
0 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMG2304-25
Zoro #
G810360773
UPC #
889292410052
Country of Origin
India
Dimensions
Size
2 ft x 5 ft
Pile Height
0 in
Length (In.)
60 in
Width (In.)
24 in
Thickness
0.51 in
Details
Color
Ivory, Black
Style
Cottage
Material
Face: 60% Wool, 40% Polyester; Warp: 80% Cotton, 20% Polyester
Shape
Runner
Features
Handmade
Weight
3.7 lb
Includes
Care Label
Machine Washable
No
High/Low Texture
No
Construction
Hand Woven
Printed Design
No
Has Fringe
Yes
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
No
Description
Introducing the Hemingway Collection, a charming cottage-style hand-woven rug that exudes warmth and comfort. This exquisite piece is handcrafted in India from a unique blend of polyester and wool, ensuring durability and softness underfoot. Its no pile construction makes it easy to maintain while its fringe adds a touch of whimsical appeal to any room. For an optimal experience, we recommend the use of a rug pad which prevents slipping and sliding while protecting your floor surface. With the Hemingway rug, you can instantly enhance your home's cozy aesthetic!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.