Zoro Homepage

Hemingway HMG-2305 Handmade Area Rug

  • Mfr # HMG2305-3RD

  • Zoro # G110361142


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Size
3 ft x 3 ft
Color
Ivory, Black
Style
Cottage
Material
Face: 60% Wool, 40% Polyester; Warp: 80% Cotton, 20% Polyester
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMG2305-3RD
Zoro #
G110361142
UPC #
889292410144
Country of Origin
India

Dimensions

Size
3 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
36 in
Thickness
0.51 in

Details

Color
Ivory, Black
Style
Cottage
Material
Face: 60% Wool, 40% Polyester; Warp: 80% Cotton, 20% Polyester
Shape
Round
Features
Handmade
Weight
3.33 lb
Includes
Care Label
Machine Washable
No
High/Low Texture
No
Has Fringe
Yes
Printed Design
No
Construction
Hand Woven
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
No

Description

This beautiful Hemingway area rug is the perfect addition to any cottage style home. It's made of a blend of soft and durable Polyester and Wool fibers, hand woven in India for a unique look. The lack of pile means it won't snag easily or show wear over time - making it perfect for high traffic areas. For extra cushioning and noise reduction, we recommend using with a rug pad sold separately. Get creative with your decorating ideas and shop this chic, stylish area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.