
Hemingway HMG-2305 Handmade Area Rug
Mfr # HMG2305-810
Zoro # G710360972
product price: $755.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Black
Style
Cottage
Material
Face: 60% Wool, 40% Polyester; Warp: 80% Cotton, 20% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMG2305-810
Zoro #
G710360972
UPC #
889292410175
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.51 in
Details
Color
Ivory, Black
Style
Cottage
Material
Face: 60% Wool, 40% Polyester; Warp: 80% Cotton, 20% Polyester
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
29.6 lb
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
No Backing
Has Fringe
Yes
High/Low Texture
No
Construction
Hand Woven
Printed Design
No
Outdoor Safe
No
Machine Washable
No
Description
This beautiful Hemingway area rug is the perfect addition to any cottage style home. It's made of a blend of soft and durable Polyester and Wool fibers, hand woven in India for a unique look. The lack of pile means it won't snag easily or show wear over time - making it perfect for high traffic areas. For extra cushioning and noise reduction, we recommend using with a rug pad sold separately. Get creative with your decorating ideas and shop this chic, stylish area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.