
Hemingway HMG-2305 Handmade Area Rug
Mfr # HMG2305-912
Zoro # G110361029
product price: $1,175.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Ivory, Black
Style
Cottage
Material
Face: 60% Wool, 40% Polyester; Warp: 80% Cotton, 20% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMG2305-912
Zoro #
G110361029
UPC #
889292410182
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.51 in
Details
Color
Ivory, Black
Style
Cottage
Material
Face: 60% Wool, 40% Polyester; Warp: 80% Cotton, 20% Polyester
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
39.96 lb
Machine Washable
No
Backing
No Backing
Outdoor Safe
No
Construction
Hand Woven
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
Yes
Durable/Performance Rated
No
Printed Design
No
Description
This beautiful Hemingway area rug is the perfect addition to any cottage style home. It's made of a blend of soft and durable Polyester and Wool fibers, hand woven in India for a unique look. The lack of pile means it won't snag easily or show wear over time - making it perfect for high traffic areas. For extra cushioning and noise reduction, we recommend using with a rug pad sold separately. Get creative with your decorating ideas and shop this chic, stylish area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.