
Hemingway HMG-2306 Handmade Area Rug
Mfr # HMG2306-5RD
Zoro # G810361183
product price: $275.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Black
Style
Cottage
Material
Face: 60% Wool, 40% Polyester; Warp: 80% Cotton, 20% Polyester
Pile Height
0 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMG2306-5RD
Zoro #
G810361183
UPC #
889292410243
Country of Origin
India
Dimensions
Size
5 ft x 5 ft
Pile Height
0 in
Length (In.)
60 in
Width (In.)
60 in
Thickness
0.51 in
Details
Color
Ivory, Black
Style
Cottage
Material
Face: 60% Wool, 40% Polyester; Warp: 80% Cotton, 20% Polyester
Shape
Round
Weight
9.25 lb
Features
Handmade
Includes
Care Label
High Traffic Compatible
Yes
Construction
Hand Woven
Machine Washable
No
Has Fringe
No
Backing
No Backing
Outdoor Safe
No
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
No
Description
Introducing the Hemingway area rug ? a perfect combination of style and comfort for your home. This hand-woven, cottage-style area rug is made of polyester and wool blend, making it soft and durable. Its no-pile construction ensures easy maintenance and long life. With an Indian craftsmanship, this area rug is designed to be used with a rug pad to enhance its cushioning feel. Enhance the look of any room with this beautiful Hemingway area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.