
Hemingway HMG-2306 Handmade Area Rug
Mfr # HMG2306-810
Zoro # G110360992
product price: $755.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Black
Style
Cottage
Material
Face: 60% Wool, 40% Polyester; Warp: 80% Cotton, 20% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMG2306-810
Zoro #
G110360992
UPC #
889292410250
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.51 in
Details
Color
Ivory, Black
Style
Cottage
Material
Face: 60% Wool, 40% Polyester; Warp: 80% Cotton, 20% Polyester
Shape
Rectangle
Weight
29.6 lb
Features
Handmade
Includes
Care Label
Durable/Performance Rated
No
Has Fringe
Yes
High Traffic Compatible
Yes
Outdoor Safe
No
Backing
No Backing
Printed Design
No
Machine Washable
No
High/Low Texture
No
Construction
Hand Woven
Description
Introducing the Hemingway area rug ? a perfect combination of style and comfort for your home. This hand-woven, cottage-style area rug is made of polyester and wool blend, making it soft and durable. Its no-pile construction ensures easy maintenance and long life. With an Indian craftsmanship, this area rug is designed to be used with a rug pad to enhance its cushioning feel. Enhance the look of any room with this beautiful Hemingway area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.