
Hemingway HMG-2307 Handmade Area Rug
Mfr # HMG2307-2376
Zoro # G910362059
product price: $190.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Black
Style
Cottage
Material
Face: 60% Wool, 40% Polyester; Warp: 80% Cotton, 20% Polyester
Pile Height
0 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMG2307-2376
Zoro #
G910362059
UPC #
889292410281
Country of Origin
India
Dimensions
Size
2 ft 3 in x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
27 in
Thickness
0.51 in
Details
Color
Ivory, Black
Style
Cottage
Material
Face: 60% Wool, 40% Polyester; Warp: 80% Cotton, 20% Polyester
Shape
Runner
Weight
6.24 lb
Features
Handmade
Includes
Care Label
Machine Washable
No
Has Fringe
Yes
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Hand Woven
Printed Design
No
Outdoor Safe
No
High/Low Texture
No
Backing
No Backing
Description
This gorgeous Hemingway area rug will add a touch of classic cottage style to your home. This hand-woven polyester and wool blend is durable, making it perfect for high traffic areas. The no-pile construction ensures easy maintenance and makes it a great choice for families with pets. Made in India, this rug will bring beauty and elegance to any room in your home. Make sure to purchase a rug pad separately for added comfort and protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.