
Hemingway HMG-2308 Handmade Area Rug
Mfr # HMG2308-25
Zoro # G710361863
product price: $115.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Beige, Taupe
Style
Cottage
Material
Face: 60% Wool, 40% Polyester; Warp: 80% Cotton, 20% Polyester
Pile Height
0 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMG2308-25
Zoro #
G710361863
UPC #
889292410373
Country of Origin
India
Dimensions
Size
2 ft x 5 ft
Pile Height
0 in
Length (In.)
60 in
Width (In.)
24 in
Thickness
0.51 in
Details
Color
Ivory, Beige, Taupe
Style
Cottage
Material
Face: 60% Wool, 40% Polyester; Warp: 80% Cotton, 20% Polyester
Shape
Runner
Weight
3.7 lb
Features
Handmade
Includes
Care Label
Machine Washable
No
Backing
No Backing
High Traffic Compatible
Yes
Construction
Hand Woven
Printed Design
No
High/Low Texture
No
Has Fringe
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Description
This beautiful, hand-woven Hemingway area rug is a perfect addition to your cottage-style home. Made in India from a blend of polyester and wool, this low pile rug offers great durability and long lasting comfort. It features no pile for easy cleaning and maintenance. To ensure the best performance, we recommend using it with a quality rug pad not included. The unique weaving technique makes this rug an eye-catching statement piece that will add warmth and texture to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.