
Hemingway HMG-2309 Handmade Area Rug
Mfr # HMG2309-25
Zoro # G010361938
product price: $115.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Beige
Style
Cottage
Material
Face: 60% Wool, 40% Polyester; Warp: 80% Cotton, 20% Polyester
Pile Height
0 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMG2309-25
Zoro #
G010361938
UPC #
889292410458
Country of Origin
India
Dimensions
Size
2 ft x 5 ft
Pile Height
0 in
Length (In.)
60 in
Width (In.)
24 in
Thickness
0.51 in
Details
Color
Ivory, Beige
Style
Cottage
Material
Face: 60% Wool, 40% Polyester; Warp: 80% Cotton, 20% Polyester
Shape
Runner
Features
Handmade
Weight
3.7 lb
Includes
Care Label
Printed Design
No
Durable/Performance Rated
No
Has Fringe
Yes
High/Low Texture
No
Machine Washable
No
Construction
Hand Woven
Backing
No Backing
Outdoor Safe
No
High Traffic Compatible
Yes
Description
This Hemingway Area Rug is the perfect addition to any room in your home! Featuring a stunning, cottage-style design, this hand-woven rug is made of durable polyester and wool materials. The flatweave construction ensures a long-lasting product that will add beauty and comfort to your space for years to come. Made in India, this area rug requires no pile, making it easy to clean and maintain. We recommend using a rug pad sold separately for added stability and comfort underfoot. Create an inviting atmosphere in any room with the Hemingway Area Rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.