
Hemingway HMG-2310 Handmade Area Rug
Mfr # HMG2310-25
Zoro # G110362927
product price: $115.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Black
Style
Cottage
Material
Face: 60% Wool, 40% Polyester; Warp: 80% Cotton, 20% Polyester
Pile Height
0 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMG2310-25
Zoro #
G110362927
UPC #
889292410533
Country of Origin
India
Dimensions
Size
2 ft x 5 ft
Pile Height
0 in
Length (In.)
60 in
Width (In.)
24 in
Thickness
0.51 in
Details
Color
Ivory, Black
Style
Cottage
Material
Face: 60% Wool, 40% Polyester; Warp: 80% Cotton, 20% Polyester
Shape
Runner
Includes
Care Label
Features
Handmade
Weight
3.7 lb
Outdoor Safe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Construction
Hand Woven
Has Fringe
Yes
Printed Design
No
High/Low Texture
No
Backing
No Backing
Machine Washable
No
Description
This beautiful Hemingway area rug is the perfect addition to any home. Featuring a cottage style design, this hand-woven masterpiece is made from a unique blend of polyester and wool for enhanced durability. This low pile piece is crafted in India and features no pile construction for added stability. Add the perfect finishing touch to your living room or bedroom with this stylish area rug that will last for years to come! Be sure to use with a rug pad sold separately for extra protection and comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.