Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hera HRH-2300 Machine Washable Area Rug

  • Mfr # HRH2300-810119

  • Zoro # G110344923


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 11 ft 10 in
Color
White, Medium Gray, Beige, Gray
Style
Global
Material
Face: 100% Polyester
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRH2300-810119
Zoro #
G110344923
UPC #
889292490047
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 11 ft 10 in
Pile Height
0.31 in
Length (In.)
141.73 in
Width (In.)
106.3 in
Thickness
0.39 in

Details

Color
White, Medium Gray, Beige, Gray
Style
Global
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
23.02 lb
Machine Washable
Yes
Primary Color
Light Silver
Outdoor Safe
No
Construction
Machine Woven
High/Low Texture
No
High Traffic Compatible
Yes
Backing
No Backing
Has Fringe
No
Printed Design
No
Sub Style
Bohemian
Durable/Performance Rated
No

Description

Introducing the Hera area rug, a unique and stylish addition to any space. This Bohemian Global style machine-woven polyester rug is made in Turkey and is perfect for high traffic areas with its medium pile construction. The Hera's intricate design will add a touch of exotic elegance to your home, while its durable material ensures that it will stand the test of time. For optimal performance, we recommend using this area rug with a rug pad. To keep your Hera looking beautiful for years to come, simply machine wash cold on normal cycle and lay flat to dry when necessary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.