Hera HRH-2301 Machine Washable Area Rug

  • Mfr # HRH2301-810119

  • Zoro # G610345093


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 11 ft 10 in
Color
Medium Gray, Gray, White
Style
Global
Material
Face: 100% Polyester
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRH2301-810119
Zoro #
G610345093
UPC #
889292490115
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 11 ft 10 in
Pile Height
0.31 in
Length (In.)
141.73 in
Width (In.)
106.3 in
Thickness
0.39 in

Details

Color
Medium Gray, Gray, White
Style
Global
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
23.02 lb
Machine Washable
Yes
High/Low Texture
No
Printed Design
No
Sub Style
Bohemian
High Traffic Compatible
Yes
Has Fringe
No
Durable/Performance Rated
No
Primary Color
Light Silver
Outdoor Safe
No
Construction
Machine Woven
Backing
No Backing

Description

Welcome the global bohemian style of our Hera area rug into your home. This exquisite machine-woven piece is made from durable polyester, making it a great choice for high traffic areas. It has a medium pile that adds softness and comfort to your floors while adding texture and visual interest to any room. The Hera rug is also easy to care for; simply machine wash cold on a normal cycle and lay flat to dry. For best results, we recommend pairing with a rug pad not included. Bring the unique charm of this gorgeous area rug into your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.