
Hera HRH-2302 Machine Washable Area Rug
Mfr # HRH2302-810119
Zoro # G810346173
product price: $335.99
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Gray, White
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HRH2302-810119
Zoro #
G810346173
UPC #
889292490184
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 11 ft 10 in
Pile Height
0.31 in
Length (In.)
141.73 in
Width (In.)
106.3 in
Thickness
0.39 in
Details
Color
Medium Gray, Gray, White
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
23.02 lb
Features
Machine Washable
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
No Backing
Printed Design
No
Primary Color
Light Silver
High/Low Texture
No
Sub Style
Updated Traditional
Has Fringe
No
Construction
Machine Woven
Machine Washable
Yes
Description
The Hera Collection is the perfect way to add a touch of updated traditional style and comfort to any room in your home. This area rug is made of soft polyester material, machine woven with a medium pile that will feel great beneath your feet and can withstand heavy foot traffic. It was crafted in Turkey with care and attention to detail. To keep it looking beautiful for years to come, simply machine wash cold on normal cycle and lay flat to dry. For added safety, use this rug with a non-slip rug pad not included. Bring the beauty of Hera into your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.