
Hera HRH-2303 Machine Washable Area Rug
Mfr # HRH2303-274
Zoro # G010346041
product price: $36.99
/eaKey Features
Color
Medium Gray, Gray, White
Style
Global
Material
Face: 100% Polyester
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HRH2303-274
Zoro #
G010346041
UPC #
889292490191
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 4 ft
Pile Height
0.31 in
Length (In.)
47.64 in
Width (In.)
31.5 in
Thickness
0.39 in
Details
Color
Medium Gray, Gray, White
Style
Global
Material
Face: 100% Polyester
Shape
Rectangle
Weight
2.29 lb
Features
Machine Washable
Includes
Care Label
High/Low Texture
No
Backing
No Backing
Outdoor Safe
No
Construction
Machine Woven
Durable/Performance Rated
No
Machine Washable
Yes
High Traffic Compatible
Yes
Sub Style
Bohemian
Has Fringe
No
Primary Color
Light Silver
Printed Design
No
Description
The Hera area rug will make a statement in any room! This bohemian global style rug is machine woven from soft polyester for an ultra-plush feel and maximum durability. Its medium pile height allows it to stay looking great even in high traffic areas, while its vibrant pattern brings a touch of exotic flair to your space. For best results, use with a rug pad and be sure to follow the easy care instructions ? just machine wash cold on normal cycle and lay flat to dry. The Hera area rug will give you years of enjoyment!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.