
Hera HRH-2306 Machine Washable Area Rug
Mfr # HRH2306-274
Zoro # G510345902
product price: $36.99
/eaKey Features
Color
Denim, Beige, Dark Blue, White
Style
Global
Material
Face: 100% Polyester
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HRH2306-274
Zoro #
G510345902
UPC #
889292490405
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 4 ft
Pile Height
0.31 in
Length (In.)
47.64 in
Width (In.)
31.5 in
Thickness
0.39 in
Details
Color
Denim, Beige, Dark Blue, White
Style
Global
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
2.29 lb
Backing
No Backing
Construction
Machine Woven
Primary Color
Light Silver
Sub Style
Bohemian
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
No
Machine Washable
Yes
Description
The Hera area rug will make a statement in any room! This bohemian global style rug is machine woven from soft polyester for an ultra-plush feel and maximum durability. Its medium pile height allows it to stay looking great even in high traffic areas, while its vibrant pattern brings a touch of exotic flair to your space. For best results, use with a rug pad and be sure to follow the easy care instructions ? just machine wash cold on normal cycle and lay flat to dry. The Hera area rug will give you years of enjoyment!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.