Hera HRH-2307 Machine Washable Area Rug

  • Mfr # HRH2307-810119

  • Zoro # G810346791


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 11 ft 10 in
Color
Dark Blue, Denim, White, Beige
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRH2307-810119
Zoro #
G810346791
UPC #
889292490535
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 11 ft 10 in
Pile Height
0.31 in
Length (In.)
141.73 in
Width (In.)
106.3 in
Thickness
0.39 in

Details

Color
Dark Blue, Denim, White, Beige
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Weight
23.02 lb
Includes
Care Label
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
No
Primary Color
Light Blue
Outdoor Safe
No
Machine Washable
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Sub Style
Updated Traditional
Has Fringe
No
Backing
No Backing

Description

The Hera Collection is the perfect way to add a touch of updated traditional style and comfort to any room in your home. This area rug is made of soft polyester material, machine woven with a medium pile that will feel great beneath your feet and can withstand heavy foot traffic. It was crafted in Turkey with care and attention to detail. To keep it looking beautiful for years to come, simply machine wash cold on normal cycle and lay flat to dry. For added safety, use this rug with a non-slip rug pad not included. Bring the beauty of Hera into your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.