Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hera HRH-2309 Machine Washable Area Rug

  • Mfr # HRH2309-2773

  • Zoro # G110349515


product price: $61.75
/ea

Key Features

Size
2 ft 7 in x 7 ft 3 in
Color
Gray, Slate, White, Light Brown, Dark Blue
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRH2309-2773
Zoro #
G110349515
UPC #
889292490627
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.39 in

Details

Color
Gray, Slate, White, Light Brown, Dark Blue
Style
Traditional
Material
Face: 100% Polyester
Shape
Runner
Weight
4.17 lb
Features
Machine Washable
Includes
Care Label
Backing
No Backing
Primary Color
Light Grey
Outdoor Safe
No
Construction
Machine Woven
Printed Design
No
Has Fringe
No
Machine Washable
Yes
Durable/Performance Rated
No
Sub Style
Updated Traditional
High/Low Texture
No
High Traffic Compatible
Yes

Description

The Hera area rug is the perfect choice for any traditional style room in your home. This machine woven polyester rug was crafted in Turkey with medium pile and a high traffic rating to ensure it will stay beautiful through years of use. The Hera area rug requires a rug pad not included to protect the floor underneath and keep it securely in place. For easy cleaning, simply spot clean as needed with mild detergent and do not bleach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.