
Hera HRH-2309 Machine Washable Area Rug
Mfr # HRH2309-810119
Zoro # G210349606
product price: $335.99
/ea
Free Shipping & Returns
Key Features
Color
Gray, Slate, White, Light Brown, Dark Blue
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HRH2309-810119
Zoro #
G210349606
UPC #
889292490672
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 11 ft 10 in
Pile Height
0.31 in
Length (In.)
141.73 in
Width (In.)
106.3 in
Thickness
0.39 in
Details
Color
Gray, Slate, White, Light Brown, Dark Blue
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Weight
23.02 lb
Includes
Care Label
Has Fringe
No
Primary Color
Light Grey
Backing
No Backing
Sub Style
Updated Traditional
High/Low Texture
No
Construction
Machine Woven
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
Yes
Description
The Hera area rug is the perfect choice for any traditional style room in your home. This machine woven polyester rug was crafted in Turkey with medium pile and a high traffic rating to ensure it will stay beautiful through years of use. The Hera area rug requires a rug pad not included to protect the floor underneath and keep it securely in place. For easy cleaning, simply spot clean as needed with mild detergent and do not bleach.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.