Zoro Homepage

Hilda HDA-2385 Handmade Area Rug

  • Mfr # HDA2385-811

  • Zoro # G110350436


product price: $1,140.00
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Cream, Slate, Mustard, NavyMain: Bright Blue, Navy, Bright Yellow
Shape
Rectangle
Material
Face: 100% Wool
Pile Height
0.63 in
Length (In.)
132 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDA2385-811
Zoro #
G110350436
UPC #
889292084260
Country of Origin
India

Dimensions

Pile Height
0.63 in
Length (In.)
132 in
Width (In.)
96 in
Thickness
0.86 in
Size
8 ft x 11 ft

Details

Color
Charcoal, Cream, Slate, Mustard, NavyMain: Bright Blue, Navy, Bright Yellow
Shape
Rectangle
Material
Face: 100% Wool
Includes
Care Label
Weight
64.24 lb
Features
Handmade
Construction
Hand Tufted
High/Low Texture
No
Sub Style
Scandinavian
Primary Color
Beige
Backing
Canvas
Printed Design
No
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
No
Has Fringe
No
High Traffic Compatible
Yes
Style
Modern

Description

The Hilda area rug is the perfect addition to any modern-style home. This exquisite wool rug is hand tufted in India and features a high pile design, making it both comfortable and stylish. The luxurious wool construction offers superior softness and durability, making it an excellent choice for everyday use. Its neutral color palette complements a variety of furniture styles and decorating schemes, while its plush pile adds warmth and texture to your living space. To ensure long-lasting beauty, we recommend using this area rug with a non-slip rug pad sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.