Zoro Homepage

Hilda HDA-2391 Handmade Area Rug

  • Mfr # HDA2391-2310

  • Zoro # G310350519


product price: $340.00
/ea
Free Shipping & Returns

Key Features

Color
Black, WhiteMain: Black, Ivory
Shape
Runner
Material
Face: 100% Wool
Pile Height
0.63 in
Length (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDA2391-2310
Zoro #
G310350519
UPC #
889292082846
Country of Origin
India

Dimensions

Pile Height
0.63 in
Length (In.)
120 in
Width (In.)
27 in
Size
2 ft 3 in x 10 ft
Thickness
0.86 in

Details

Color
Black, WhiteMain: Black, Ivory
Shape
Runner
Material
Face: 100% Wool
Includes
Care Label
Features
Handmade
Weight
16.43 lb
Outdoor Safe
No
Backing
Canvas
Primary Color
Black
Construction
Hand Tufted
High/Low Texture
No
High Traffic Compatible
Yes
Sub Style
Scandinavian
Durable/Performance Rated
No
Printed Design
No
Machine Washable
No
Has Fringe
No
Style
Modern

Description

Experience comfort and modern style with the Hilda area rug. This hand tufted wool rug is made in India with a high pile construction for luxurious softness beneath your feet. The bold design of the Hilda rug adds character to any room, while its durable wool material ensures lasting quality. For best results, use this area rug in conjunction with a non-skid pad not included. To keep it looking its best, spot clean only as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.