
Hilda HDA-2391 Handmade Area Rug
Mfr # HDA2391-7696
Zoro # G810351764
product price: $930.00
/ea
Free Shipping & Returns
Key Features
Color
Black, WhiteMain: Black, Ivory
Style
Modern
Material
Face: 100% Wool
Pile Height
0.63 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDA2391-7696
Zoro #
G810351764
UPC #
889292084062
Country of Origin
India
Dimensions
Size
7 ft 6 in x 9 ft 6 in
Pile Height
0.63 in
Length (In.)
114 in
Width (In.)
90 in
Thickness
0.86 in
Details
Color
Black, WhiteMain: Black, Ivory
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
52.01 lb
Includes
Care Label
Backing
Canvas
Primary Color
Brown
Machine Washable
No
Sub Style
Scandinavian
Construction
Hand Tufted
Has Fringe
No
Printed Design
No
Outdoor Safe
No
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Description
Experience comfort and modern style with the Hilda area rug. This hand tufted wool rug is made in India with a high pile construction for luxurious softness beneath your feet. The bold design of the Hilda rug adds character to any room, while its durable wool material ensures lasting quality. For best results, use this area rug in conjunction with a non-skid pad not included. To keep it looking its best, spot clean only as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.