Hudson Shag HDS-2301 Machine Crafted Area Rug

  • Mfr # HDS2301-9212

  • Zoro # G710351437


product price: $498.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue, Light Gray
Shape
Rectangle
Material
Face: 80% Polyester, 20% Polypropylene; Warp: 100% Cotton
Pile Height
1.46 in
Length (In.)
143.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDS2301-9212
Zoro #
G710351437
UPC #
889292351393
Country of Origin
Turkey

Dimensions

Pile Height
1.46 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Size
9 ft 2 in x 12 ft
Thickness
1.57 in

Details

Color
Blue, Light Gray
Shape
Rectangle
Material
Face: 80% Polyester, 20% Polypropylene; Warp: 100% Cotton
Includes
Care Label
Features
Machine Crafted
Weight
53.91 lb
Outdoor Safe
No
Sub Style
Updated Traditional
Machine Washable
No
Construction
Machine Woven
Backing
No Backing
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
Style
Traditional
Primary Color
Grey

Description

Bring a traditional touch to your home with the Hudson Shag Area Rug. This beautiful rug is machine woven in Turkey from a combination of Polypropylene and Polyester, giving it an incredibly plush pile. It is designed for indoor use only and will require a rug pad not included to ensure stability on hard surfaces. To keep this rug looking its best, professional rug cleaning is recommended. Make the Hudson Shag Area Rug the focal point of any room in your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.