Hudson Shag HDS-2303 Machine Crafted Area Rug

  • Mfr # HDS2303-9212

  • Zoro # G710351369


product price: $488.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Cream, Light Gray
Shape
Rectangle
Material
Face: 80% Polyester, 20% Polypropylene; Warp: 100% Cotton
Pile Height
1.46 in
Length (In.)
143.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDS2303-9212
Zoro #
G710351369
UPC #
889292351492
Country of Origin
Turkey

Dimensions

Pile Height
1.46 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
1.57 in
Size
9 ft 2 in x 12 ft

Details

Color
Cream, Light Gray
Shape
Rectangle
Material
Face: 80% Polyester, 20% Polypropylene; Warp: 100% Cotton
Weight
53.91 lb
Features
Machine Crafted
Includes
Care Label
Backing
No Backing
Machine Washable
No
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
No
Has Fringe
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Style
Traditional
Primary Color
Off-White
Construction
Machine Woven
High/Low Texture
No

Description

This Hudson Shag area rug is the perfect addition to any traditional style home. The plush pile, made of Polypropylene and Polyester, provides comfort and warmth to any room. With a machine woven construction and made in Turkey, you'll be sure to enjoy this area rug for years to come. For best results, use with a rug pad not included. Professional rug cleaning only is recommended for care.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.