Hudson Shag HDS-2307 Machine Crafted Area Rug

  • Mfr # HDS2307-9212

  • Zoro # G710352380


product price: $418.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Light Gray, Cream
Shape
Rectangle
Material
Face: 80% Polyester, 20% Polypropylene; Warp: 100% Cotton
Pile Height
1.46 in
Length (In.)
143.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDS2307-9212
Zoro #
G710352380
UPC #
889292351690
Country of Origin
Turkey

Dimensions

Pile Height
1.46 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
1.57 in
Size
9 ft 2 in x 12 ft

Details

Color
Light Gray, Cream
Shape
Rectangle
Material
Face: 80% Polyester, 20% Polypropylene; Warp: 100% Cotton
Weight
53.91 lb
Includes
Care Label
Features
Machine Crafted
Sub Style
Minimalist
Durable/Performance Rated
No
Has Fringe
No
Construction
Machine Woven
Primary Color
Ash
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
Backing
No Backing
Style
Modern

Description

Welcome to the Hudson Shag area rug. This luxurious, minimalist modern piece of art is a perfect addition to your home. Its plush pile and machine-woven construction make it an incredibly comfortable and durable choice for any room in your home. The combination of polypropylene and polyester fibers ensures that this rug will look great in your living space for years to come. Plus, its easy care instructions mean you can keep it looking as good as new with just a simple spot clean using mild detergent. For best results, we recommend using a rug pad with this piece. Add some style and comfort to your home with the Hudson Shag area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.