
Hudson Shag HDS-2308 Machine Crafted Area Rug (Discontinued)
- Mfr # HDS2308-9212
- Zoro # G310352629
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDS2308-9212
Zoro #
G310352629
UPC #
889292351744
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
1.46 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
1.57 in
Details
Color
Cream, Light Gray
Style
Modern
Material
Face: 80% Polyester, 20% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Weight
53.91 lb
Features
Machine Crafted
Includes
Care Label
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Yes
Primary Color
Pearl
Machine Washable
No
Construction
Machine Woven
Sub Style
Minimalist
High/Low Texture
No
Backing
No Backing
Printed Design
No
Outdoor Safe
No
Description
Bring modern style to any room with the Hudson Shag area rug. This machine-woven construction is crafted from a blend of Polypropylene and Polyester for a soft, plush pile that will keep its shape for years to come. Made in Turkey, this luxurious shag rug is perfect for any living space and will make a statement in your home. For best results, pair with a rug pad not included to ensure maximum comfort and support while you relax. Professional rug cleaning is recommended to preserve quality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.