Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hudson Shag HDS-2314 Machine Crafted Area Rug

  • Mfr # HDS2314-537

  • Zoro # G410353649


product price: $285.00
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft
Color
Cream, Black, Light Gray
Style
Modern
Material
Face: 80% Polyester, 20% Polypropylene; Warp: 100% Cotton
Pile Height
1.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDS2314-537
Zoro #
G410353649
UPC #
889292436113
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
1.46 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
1.57 in

Details

Color
Cream, Black, Light Gray
Style
Modern
Material
Face: 80% Polyester, 20% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
17.97 lb
Construction
Machine Woven
Has Fringe
No
Backing
No Backing
High/Low Texture
No
Primary Color
Beige
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No
Machine Washable
No

Description

This Hudson Shag area rug is the perfect addition to any modern-style home. Crafted with a blend of Polypropylene and Polyester, this plush pile rug features a machine woven construction that ensures durability and longevity. Made in Turkey, this stylish area rug will bring a contemporary look to any space in your home. For optimal comfort and protection, it's recommended that you use an appropriate rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.