
Huntington Beach HTB-2300 Outdoor Safe Area Rug
Mfr # HTB2300-710SQ
Zoro # G810357995
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Color
Navy, Denim, Rust, Tan, Medium Gray, Light Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.02 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTB2300-710SQ
Zoro #
G810357995
UPC #
889292373685
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.02 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Navy, Denim, Rust, Tan, Medium Gray, Light Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Square
Includes
Care Label
Features
Outdoor Safe
Weight
13.02 lb
Backing
No Backing
Construction
Machine Woven
Sub Style
Updated Traditional
Has Fringe
No
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
Yes
Machine Washable
No
High Traffic Compatible
Yes
High/Low Texture
No
Description
The Huntington Beach area rug is a stylish addition to any home. Featuring an updated traditional design, this machine-woven polyester rug is perfect for high traffic areas and is even outdoor safe. Its low pile construction makes it easy to clean with just a mild detergent and spot cleaning. To make sure your floors are protected, use with an anti-slip rug pad sold separately. With its timeless style, the Huntington Beach area rug will bring elegance and comfort into your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.