Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Huntington Beach HTB-2301 Outdoor Safe Area Rug

  • Mfr # HTB2301-679

  • Zoro # G610357829


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Rust, Denim, Tan, Navy, Light Beige, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTB2301-679
Zoro #
G610357829
UPC #
889292210317
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.02 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in

Details

Color
Rust, Denim, Tan, Navy, Light Beige, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
12.43 lb
Construction
Machine Woven
Has Fringe
No
Backing
No Backing
Outdoor Safe
Yes
Machine Washable
No
Printed Design
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No

Description

Introducing the Huntington Beach area rug, an updated traditional style piece perfect for any space. Woven from Polyester in Turkey, this durable machine-made rug has a low profile and no pile ? making it ideal for high traffic areas. It is also safe for outdoor use and can be spot cleaned with mild detergent when necessary. For best results, use with a rug pad to prevent slipping or bunching. Add classic style to your home today with the Huntington Beach area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.