
Huntington Beach HTB-2302 Outdoor Safe Area Rug
Mfr # HTB2302-537
Zoro # G410358828
product price: $72.99
/eaKey Features
Color
Navy, Denim, Light Gray, Cream
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTB2302-537
Zoro #
G410358828
UPC #
889292210331
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.02 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.2 in
Details
Color
Navy, Denim, Light Gray, Cream
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Weight
7.7 lb
Features
Outdoor Safe
Includes
Care Label
Durable/Performance Rated
No
Printed Design
No
Backing
No Backing
Outdoor Safe
Yes
High Traffic Compatible
Yes
Machine Washable
No
Sub Style
Minimalist
High/Low Texture
No
Construction
Machine Woven
Has Fringe
No
Description
Bring the coastal vibes of Huntington Beach into your home with this modern area rug. Constructed with a machine-woven polyester material and a no-pile design, this durable rug is perfect for high traffic areas in both indoor and outdoor settings. Made in Turkey, this area rug will bring style and sophistication to any room you put it in. For best results, pair with an appropriate rug pad for added comfort and protection against wear and tear. Professional cleaning only recommended for care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.