Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Huntington Beach HTB-2303 Outdoor Safe Area Rug

  • Mfr # HTB2303-679

  • Zoro # G610358772


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Navy, Denim, Rust, Tan, Light Beige, Cream
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTB2303-679
Zoro #
G610358772
UPC #
889292210379
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.02 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in

Details

Color
Navy, Denim, Rust, Tan, Light Beige, Cream
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Weight
12.43 lb
Features
Outdoor Safe
Includes
Care Label
Printed Design
No
Backing
No Backing
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
Yes
Has Fringe
No
Durable/Performance Rated
No
Sub Style
Bohemian
Machine Washable
No
Construction
Machine Woven

Description

Introducing the Huntington Beach area rug: a perfect addition to your living space. Crafted with expert precision in Turkey, this area rug is made from durable polyester that can withstand high traffic areas and is even outdoor safe! The bohemian global style will add an exotic touch to any room, and its no-pile construction makes it easy to clean. Just spot clean with mild detergent for fuss-free maintenance. For extra protection, we recommend using a rug pad. Transform your space today with the Huntington Beach area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.