Huntington Beach HTB-2306 Outdoor Safe Area Rug

  • Mfr # HTB2306-537

  • Zoro # G610359014


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Color
Rust, Navy, Tan, Denim, Medium Gray, Cream
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.02 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTB2306-537
Zoro #
G610359014
UPC #
889292210454
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0.02 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.2 in

Details

Color
Rust, Navy, Tan, Denim, Medium Gray, Cream
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
7.7 lb
Features
Outdoor Safe
Sub Style
Bohemian
Backing
No Backing
Printed Design
No
High/Low Texture
No
Construction
Machine Woven
Durable/Performance Rated
No
Outdoor Safe
Yes
Has Fringe
No
Machine Washable
No
High Traffic Compatible
Yes

Description

This Huntington Beach area rug is the perfect choice for any modern or global style home. Its machine woven construction from polyester fibers makes it strong and resistant to high traffic, and it's even safe to use outdoors. This no-pile rug is crafted in Turkey for maximum durability, and we recommend using a rug pad for extra comfort. For easy maintenance, just have this area rug professionally cleaned when needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.