Huntington Beach HTB-2312 Outdoor Safe Area Rug

  • Mfr # HTB2312-679

  • Zoro # G510360097


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Red, Dusty Coral, Aqua, Dark Blue, Saffron, Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTB2312-679
Zoro #
G510360097
UPC #
889292210645
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.02 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in

Details

Color
Red, Dusty Coral, Aqua, Dark Blue, Saffron, Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Weight
12.43 lb
Features
Outdoor Safe
Includes
Care Label
Durable/Performance Rated
No
Machine Washable
No
Backing
No Backing
Construction
Machine Woven
High/Low Texture
No
Sub Style
Bohemian
Has Fringe
No
Outdoor Safe
Yes
Printed Design
No
High Traffic Compatible
Yes

Description

Step into the comfort and style of the Huntington Beach Area Rug. Imbued with Bohemian Global flair, this rug is machine woven in Turkey from durable polyester that stands up to high traffic areas and is outdoor safe, making it a versatile addition to any space. Its no-pile construction means easy maintenance ? just spot clean with mild detergent as needed. For an optimal experience, we recommend using this rug with a pad. With its chic design and practical features, the Huntington Beach Area Rug offers a stylish solution for both indoor and outdoor decor needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.