
Huntington Beach HTB-2314 Outdoor Safe Area Rug
Mfr # HTB2314-679
Zoro # G810360223
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Color
Dusty Coral, Orange, Saffron, Dark Blue, Aqua, Oatmeal
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTB2314-679
Zoro #
G810360223
UPC #
889292210706
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.02 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in
Details
Color
Dusty Coral, Orange, Saffron, Dark Blue, Aqua, Oatmeal
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
12.43 lb
Includes
Care Label
Has Fringe
No
High Traffic Compatible
Yes
Construction
Machine Woven
Outdoor Safe
Yes
Machine Washable
No
Durable/Performance Rated
No
Backing
No Backing
High/Low Texture
No
Printed Design
No
Sub Style
Bohemian
Description
This gorgeous Huntington Beach area rug is the perfect way to add a touch of Bohemian Global style to your home. Crafted in Turkey from machine-woven polyester, this rug is both durable and easy to clean, making it ideal for high-traffic areas. Its low pile makes it safe for outdoor use as well and it can be spot cleaned with mild detergent when needed. To keep your rug looking its best, we recommend using a non-slip pad underneath. Bring a little bit of the beach into your home with this beautiful Huntington Beach area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.