
Huntington Beach HTB-2314 Outdoor Safe Area Rug
Mfr # HTB2314-71010
Zoro # G910360185
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Color
Dusty Coral, Orange, Saffron, Dark Blue, Aqua, Oatmeal
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTB2314-71010
Zoro #
G910360185
UPC #
889292210713
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.02 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Dusty Coral, Orange, Saffron, Dark Blue, Aqua, Oatmeal
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Weight
16.55 lb
Includes
Care Label
Features
Outdoor Safe
Construction
Machine Woven
Has Fringe
No
Printed Design
No
Machine Washable
No
High Traffic Compatible
Yes
Outdoor Safe
Yes
High/Low Texture
No
Backing
No Backing
Sub Style
Bohemian
Durable/Performance Rated
No
Description
This gorgeous Huntington Beach area rug is the perfect way to add a touch of Bohemian Global style to your home. Crafted in Turkey from machine-woven polyester, this rug is both durable and easy to clean, making it ideal for high-traffic areas. Its low pile makes it safe for outdoor use as well and it can be spot cleaned with mild detergent when needed. To keep your rug looking its best, we recommend using a non-slip pad underneath. Bring a little bit of the beach into your home with this beautiful Huntington Beach area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.