
Huntington Beach HTB-2315 Outdoor Safe Area Rug
Mfr # HTB2315-537
Zoro # G310360136
product price: $76.99
/ea
Free Shipping & Returns
Key Features
Color
Oatmeal, Aqua, Dark Blue, Orange, Medium Brown, Medium Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTB2315-537
Zoro #
G310360136
UPC #
889292210720
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.02 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.2 in
Details
Color
Oatmeal, Aqua, Dark Blue, Orange, Medium Brown, Medium Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
7.7 lb
Has Fringe
No
Machine Washable
No
Sub Style
Bohemian
Backing
No Backing
Outdoor Safe
Yes
High/Low Texture
No
High Traffic Compatible
Yes
Printed Design
No
Durable/Performance Rated
No
Construction
Machine Woven
Description
Add an exotic flair to your home decor with this Huntington Beach area rug. Featuring a global style, this polyester rug has no pile, making it ideal for high traffic areas and outdoor use. With machine-woven construction from Turkey, this area rug is sure to make a statement in any room. To ensure your floors are protected, we recommend using with a rug pad not included. For long lasting beauty, professional cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.