
Huntington Beach HTB-2315 Outdoor Safe Area Rug
Mfr # HTB2315-679
Zoro # G610360201
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Color
Oatmeal, Aqua, Dark Blue, Orange, Medium Brown, Medium Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTB2315-679
Zoro #
G610360201
UPC #
889292210737
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.02 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in
Details
Color
Oatmeal, Aqua, Dark Blue, Orange, Medium Brown, Medium Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Weight
12.43 lb
Includes
Care Label
Features
Outdoor Safe
Construction
Machine Woven
Printed Design
No
Outdoor Safe
Yes
Has Fringe
No
Sub Style
Bohemian
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
No Backing
Description
Add an exotic flair to your home decor with this Huntington Beach area rug. Featuring a global style, this polyester rug has no pile, making it ideal for high traffic areas and outdoor use. With machine-woven construction from Turkey, this area rug is sure to make a statement in any room. To ensure your floors are protected, we recommend using with a rug pad not included. For long lasting beauty, professional cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.