
Huntington Beach HTB-2315 Outdoor Safe Area Rug
Mfr # HTB2315-71010
Zoro # G810359920
product price:Â $157.99
/ea
Free Shipping & Returns
Key Features
Color
Oatmeal, Aqua, Dark Blue, Orange, Medium Brown, Medium Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HTB2315-71010
Zoro #
G810359920
UPC #
889292210744
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.02 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Oatmeal, Aqua, Dark Blue, Orange, Medium Brown, Medium Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
16.55 lb
Features
Outdoor Safe
Has Fringe
No
Printed Design
No
Construction
Machine Woven
High/Low Texture
No
Durable/Performance Rated
No
Outdoor Safe
Yes
Machine Washable
No
Sub Style
Bohemian
Backing
No Backing
High Traffic Compatible
Yes
Description
Add an exotic flair to your home decor with this Huntington Beach area rug. Featuring a global style, this polyester rug has no pile, making it ideal for high traffic areas and outdoor use. With machine-woven construction from Turkey, this area rug is sure to make a statement in any room. To ensure your floors are protected, we recommend using with a rug pad not included. For long lasting beauty, professional cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.