
Huntington Beach HTB-2319 Outdoor Safe Area Rug
Mfr # HTB2319-71010
Zoro # G510359909
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Color
Navy, Denim, Tan, Medium Gray, Rust, Light Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTB2319-71010
Zoro #
G510359909
UPC #
889292210867
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.02 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Navy, Denim, Tan, Medium Gray, Rust, Light Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
16.55 lb
Includes
Care Label
Has Fringe
No
Backing
No Backing
Printed Design
No
Sub Style
Updated Traditional
Outdoor Safe
Yes
Construction
Machine Woven
High Traffic Compatible
Yes
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No
Description
The Huntington Beach area rug provides a luxurious update to traditional style. Its Polyester construction ensures a durable, yet soft feel and is designed to withstand high traffic areas. The machine woven design is made in Turkey and features no pile for a contemporary look that won't wear down over time. It's also outdoor safe, so you can enjoy the beauty of this rug all year round! For extra cushioning and stability, we recommend using a rug pad with your purchase sold separately. To keep it looking new, spot clean with mild detergent as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.