
Huntington Beach HTB-2322 Outdoor Safe Area Rug
Mfr # HTB2322-71010
Zoro # G110360763
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Color
Navy, Denim, Rust, Tan, Medium Gray, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTB2322-71010
Zoro #
G110360763
UPC #
889292210959
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.02 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Navy, Denim, Rust, Tan, Medium Gray, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
16.55 lb
Includes
Care Label
High/Low Texture
No
Durable/Performance Rated
No
Construction
Machine Woven
Has Fringe
No
Outdoor Safe
Yes
Backing
No Backing
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No
Description
This traditional-style Huntington Beach area rug is the perfect addition to your outdoor space. Made of durable Polyester and machine woven in Turkey, this beautiful rug can handle high traffic and is outdoor safe. Simply add a rug pad for extra cushioning and comfort. For best results, professional cleaning is recommended. Make the most of your patio or deck with this stylish and practical area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.