
Huntington Beach HTB-2323 Outdoor Safe Area Rug
Mfr # HTB2323-71010
Zoro # G110360923
product price: $260.99
/ea
Free Shipping & Returns
Key Features
Color
Denim, Rust, Tan, Medium Gray, Cream, Navy
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HTB2323-71010
Zoro #
G110360923
UPC #
889292210980
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.02 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Denim, Rust, Tan, Medium Gray, Cream, Navy
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
16.55 lb
Outdoor Safe
Yes
Machine Washable
No
Construction
Machine Woven
Has Fringe
No
Printed Design
No
High/Low Texture
No
Durable/Performance Rated
No
Backing
No Backing
High Traffic Compatible
Yes
Sub Style
Minimalist
Description
The Huntington Beach area rug is the perfect minimalist modern addition to your home. The polyester construction and machine woven technique make this rug incredibly durable, making it ideal for high traffic areas. Not only is it great for indoors, but its outdoor safe too! With no pile, it's easy to clean - just spot clean with a mild detergent when needed. For added longevity and comfort, we recommend using a rug pad. Make your living space feel like an oasis with the Huntington Beach area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.